WIKA
Bourdon 200 psi Pressure Gauge
Part #W50144022 | Item #4933497 | Manufacturer Part #50144022 213.53
High Pressure:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5,
- Case: 20,
- Pallet: 560
How to get it:
Product Details
- Vibration resistant glycerin filled
- Bottom connection 1/4" brass
- For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
- We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers
- For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
- Liquid filled for pulsation dampening
- Lead free models
- Most economical option
Specifications
ASME Specifications: ASME B40.100
Application: Residential
CE Approved: No
Collection: Bourdon
Color Finish: Black, Stainless Steel, White Aluminum
Color Finish Category: Blacks
Diameter: 4 in
End Connection 1: NPT
End Connections: NPT
FM Approved: No
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Grade: 1A
High Pressure: 200
Length: 3-13/100 in
Low Pressure: 0
Material: Copper Alloy, Rubber, Stainless Steel
Material Type: 304 SS, 304L, Buna-N, EPDM
Maximum Temperature: 140
Minimum Temperature: -4
NEMA Specifications: NEMA 4X, NEMA IP65
NSF Certified: No
Programmability: Non-programmable
Smart Home Enabled: No
Temperature Range: -4 to 140 Deg F
UL Listed: No