4 in. 100 psi Dry Pressure Gauge
Model 232.54 4 in. 100 psi Dry Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable pointer
- Non filled
- Can be recalibrated
- Vibration and shock resistant (with liquid filling)
- Accuracy 4" ± 1% of span
- New FlexWindow™ option available on 2-1/2" gauges
- Bourdon style with 316SS wetted parts
- Stainless steel case
- Pressure ranges up to 15,000 psi (1,000 bar)
- All stainless steel construction
Documents
Specifications
- ASME:
- ASME B40.100 Grade 1A
- Application:
- Chemical, Environmental Technology, Industrial, Mining, Offshore, Petrochemical, Power Substation
- Collection:
- Model 232.54
- Color Finish Name:
- Black, Stainless Steel, White
- Depth:
- 1-19/20 in
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Installation Type:
- Lower Mount
- Length:
- 3-19/100 in
- Material:
- Aluminum, Glass, Rubber, Stainless Steel
- Material Type:
- 300, 304, 316, 316L, Buna-N
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4, NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 1.10 lb