4 x 1/4 in. 200 psi Pressure Gauge
Bourdon 4 x 1/4 in. 200 psi Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Positive pressure ranges to 15,000 psi (1,000 bar)
- FlexWindow™ option with integrated pressure compensation and 100% case fill
- Excellent load-cycle stability and shock resistance
- All stainless steel construction
Specifications
- ASME:
- ASME B40.100
- Application:
- Chemical, Environmental, Mining, Offshore, Petrochemical
- CE Approved:
- No
- Collection:
- Bourdon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White Aluminum
- Depth:
- 1-89/100 in
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Plastic, Stainless Steel
- Material Type:
- 304, 316, Polycarbonate
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X, NEMA IP65, NEMA IP66
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- No
- Weight:
- 1.76 lb