2-1/2 in. 160 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge Lead Free
Model 233.54 2-1/2 in. 160 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge Lead Free
Frequently Purchased Together
Product Details
- Adjustable pointer
- Stainless steel case
- Can be recalibrated
- Pressure ranges up to 15,000 psi
- Accuracy 2-1/2" ± 0.25% of span
- Vibration and shock resistant (with liquid filling)
- Bourdon style with 316SS wetted parts
- Glycerin-filled
- All stainless steel construction
- FlexWindow™ option with integrated pressure compensation and 100% case fill
Documents
Specifications
- ASME:
- ASME B40.100 Grade A
- Application:
- Chemical, Environmental Technology, Industrial, Mining, Offshore, Petrochemical, Power Substation
- Collection:
- Model 233.54
- Color Finish Name:
- Black, Stainless Steel, White
- Depth:
- 1-8/25 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Glass, Glycerin, Rubber, Stainless Steel
- Material Type:
- 300, 304, 316, 316L, Buna-N
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4, NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 0.44 lb