This product requires certification to purchase.

200 psi Stainless Steel Pressure Gauge Case

WIKA

Model 213.53 200 psi Stainless Steel Pressure Gauge Case

  • Fast #
  • Part #W4210956
  • Item #4933432
  • Manufacturer Part #4210956 213.53
4.5 out of 5 Customer Rating
Brand image
WIKA

Model 213.53 200 psi Stainless Steel Pressure Gauge Case

  • Fast #
  • Part #W4210956
  • Item #4933432
  • Manufacturer Part #4210956 213.53
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 65 Pallet: 1820
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement gauges
  • Top mount 1/8 in connection
  • Very good vibration and shock resistance
  • Especially robust design
  • Type approval for the ship building industry
  • Scale ranges to 0 to 1,000 bar or 0 to 15,000 psi
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B40.100 Grade A
Application:
Compressors, Hydraulic, Measuring, Shipbuilding
Brand Model Compatibility:
P67101, P67104
CE Approved:
Yes
Collection:
Model 213.53
Color Finish Name:
Black, Natural, White
Depth:
1-13/50 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Grade:
A
Installation Type:
Top Mount
Length:
2-13/100 in
Material:
Aluminum, Copper Alloy, Glycerin, Plastic, Stainless Steel
Material Type:
316L, ABS, Buna-N, EPDM
Maximum Temperature:
140
NEMA:
NEMA 4X, NEMA IP66
NSF Certified:
No
Pressure - High:
15000
Pressure - Low:
0
Pressure Class:
200#
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
Weight:
0.46 lb
Width:
1-1/4 in