2000 psi Lower Mount Process Gauge
XSEL™ 2000 psi Lower Mount Process Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide variety of materials and configurations available
- Liquid-filled versions for pulsation and vibration control
- WIKA process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
- Made in the USA
Documents
Specifications
- ASME:
- ASME B40.100
- CE Approved:
- No
- Collection:
- XSEL™
- Color Finish Name:
- Black Pocan®, White Aluminum
- Diameter:
- 4-1/2 in
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Grade:
- A
- Material:
- Aluminum, Plastic, Fiberglass, Stainless Steel
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure - Low:
- 0
- Temperature Range:
- -20 to 60 Deg C (4 to 140 Deg F)
- UL Listed:
- No