10 x 2.125 in. Plier

You last purchased this on
 
Wilde Tool

10 x 2.125 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wilde Tool

10 x 2.125 in. Plier

  • Fast #
  • Part #WG253ZBBY
  • Item #7058283
  • Manufacturer Part #G253ZBBY
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Jaw Capacity (in):
2.125 in
Length:
10 in
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers