1-1/2 x 1-1/2 in. FIPT Dielectric Pipe Fitting
1-1/2 x 1-1/2 in. FIPT Dielectric Pipe Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Couples dissimilar piping materials for ultimate convenience and low installation costs
- High protection from piping deterioration
- Multiple size options for versatile installation
- Certified to NSF/ANSI 372 by IAPMO R&T
- ANSI 372 by IAPMO R&T
- Female iron pipe x female copper sweat connection comes standard
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.39, ANSI B1.20.1
- Application:
- Potable Water
- CARB OTC LEED Compliant:
- No
- Coating:
- Zinc
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Steel
- End Connection 1:
- FIPT
- End Connection 2:
- Female Sweat
- End Connections:
- FIPT x Female Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Dielectric Union
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-47/50 in
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Steel
- Valve Material:
- Steel
- Weight:
- 1.334 lb
- Weight Capacity:
- 2.75 lb
- Width:
- 2-3/4 in