Tailpiece 1-1/4 in. Copper Valve Repair Part
Tailpiece 1-1/4 in. Copper Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- NR3XL and 70DU Water Pressure Reducing Valves
- GSA Approved:
- No
- Height:
- 1-3/7 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-8/89 in
- Material:
- Copper
- Product Type:
- Tailpiece
- Valve Size:
- 1-1/4 in
- Weight:
- 0.726 lb
- Width:
- 2-8/89 in