1/4 - 2 in. Seat Tool for 975
1/4 - 2 in. Seat Tool for 975
Frequently Purchased Together
Product Details
- Accessory allows for speedy repairs
- Complete set of three tools
- Aids in the removal of the check seat in the Zurn Wilkins small 900XL series backflow preventers
- 1-year limited warranty
- 4 in. - 2 in. Model 950XL, 975XL, 950XLT2 and 975XL2 backflow prevention assemblies
Documents
Specifications
- Brand Model Compatibility:
- Backflow Tools
- GSA Approved:
- No
- Height:
- 5-3/5 in
- Length:
- 2-3/5 in
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Origin:
- Global
- Overall Depth:
- 2-3/5 in
- Overall Height:
- 5-3/5 in
- Overall Length:
- 2-3/5 in
- Overall Width:
- 5-3/10 in
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 1/4 in - 2 in
- Valve Size:
- 1/4 in - 2 in
- Weight:
- 0.5 lb
- Weight Capacity:
- 5.3 lb
- Width:
- 5-3/10 in
- cUPC Certified:
- No