1/4 in. Cast Bronze MNPT x SAE Test Cock Shut Off Valve (Pack of 4)
860XLFT 1/4 in. Cast Bronze MNPT x SAE Test Cock Shut Off Valve (Pack of 4)
Frequently Purchased Together
Product Details
- 4 in. test cocks
- Low-lead law compliant
- 4 in. - 2 in. backflow preventers
- Allows direct attachment of backflow test gauge
- Quarter turn test cocks available 1/8" x 1/4" and 1/4" x 1/4"
- Male NPT inlet and 45° SAE outlet
- 1-year limited warranty
- ANSI 372 by IAPMO R&T
- Complies with low-lead laws
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- ASTM:
- ASTM B-584, ASTM B-16
- Collection:
- 860XLFT
- End Connection 1:
- MNPT
- End Connection 2:
- SAE
- End Connections:
- MNPT x SAE
- Height:
- 5-3/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2 in
- Material:
- Cast Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 4
- Product Type:
- Test Cock
- Recommended Valve Application:
- Water
- Size:
- 1-1/4 in - 2 in
- Valve Body Material:
- Cast Bronze
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.5 lb
- Weight Capacity:
- 1 lb
- Width:
- 5-3/10 in