1/8 x 1/4 in. Cast Bronze Repair Kit (Pack of 4)
Model 860XL 1/8 x 1/4 in. Cast Bronze Repair Kit (Pack of 4)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes four 1/8" test cocks
- Low-lead law compliant
- Fits 1/4" - 1" backflow preventers
- 1-year limited warranty
- Certified to NSF/ANSI 372 by IAPMO R&T
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- Application:
- Backflow Preventer
- Collection:
- Model 860XL
- Depth:
- 6-1/4 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 5-3/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Indoor
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-3/5 in
- Material:
- Brass, Cast Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 4
- Pressure - High:
- 175
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 1-1/4 in - 1 in
- UL Listed:
- No
- Valve Size:
- 1/8 in x 1/4 in
- Weight:
- 0.7 lb
- Weight Capacity:
- 5.3 lb
- Width:
- 4-3/4 in