2 in. 400 psi Cast Bronze, Buna-N and 300 Stainless Steel Double Union FNPT Pressure Reducing Valve
NR3XL 2 in. 400 psi Cast Bronze, Buna-N and 300 Stainless Steel Double Union FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Cartridge-loaded design simplifies repairs
- Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
- Short lay length and compact design installs in tight spaces
- CSA® Certified
- ASSE® Listed 1003
- IAPMO® Listed
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- Quality integral stainless steel strainer screen holds up over time
- Protects plumbing from excessive water pressures
- ANSI 61
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1003
- Application:
- Residential, Commercial, Potable Water
- CSA Certified:
- CSA
- Collection:
- NR3XL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 4-4/5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-3/10 in
- Material:
- Cast Bronze, Rubber, Stainless Steel
- Material Type:
- 300, Buna-N
- Maximum Temperature:
- 140
- Mesh Size:
- 20
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 75
- Pressure - Low:
- 25
- Pressure - Maximum:
- 300 psi
- Pressure - Minimum:
- 25 psi
- Recommended Valve Application:
- Water
- Size:
- 2 in
- Temperature Rating:
- 140
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 9.39 lb
- Weight Capacity:
- 8.3 lb
- Width:
- 8-3/10 in
- cUPC Certified:
- Yes