3/4 in. Union Gasket
3/4 in. Union Gasket
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Model BR4, BR4EC, BR5, BR4XL and NR3XL
- Diameter:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Gasket
- Weight:
- 0.004 lb