Size 13 - 14 Men's Slip-On Safety Shoes

You last purchased this on
 
Wilkuro Safety Toes

Size 13 - 14 Men's Slip-On Safety Shoes

This product requires certification to purchase.
You last purchased this on
 
Wilkuro Safety Toes

Size 13 - 14 Men's Slip-On Safety Shoes

  • Fast #
  • Part #CWIL006
  • Item #7472765
  • Manufacturer Part #WIL006
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use where steel toe cap footwear is required
  • Fits comfortably over most soft-toed shoes
  • Low-cost, high-quality alternativeto steel toe safety shoes
  • Made with durable PVC
  • Slip resistant
  • Unlike standardsteel-toed safety shoes, they can be passed from person to person without hygiene concerns
  • Requires Certification

Specifications

Color Finish Name:
Green
Disposable:
No
Product Type:
Safety Shoes
Reusable:
Yes
Shoe Size:
13 - 14 MENS