3 in. Cast Steel Full Port Flanged Gate Valve
Fig 15F 3 in. Cast Steel Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.10, ANSI B16.5
- API:
- API 598, API 600
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-197
- Application:
- Industrial
- Collection:
- Fig 15F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 18 in
- Length:
- 8 in
- MSS:
- MSS-SP-44
- Material:
- Cast Steel, Malleable Iron, Carbon Steel, Stainless Steel
- Maximum Temperature:
- 1000
- NSF Certified:
- No
- Pressure - High:
- 20
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve