1/4 in. Bolt Set
1/4 in. Bolt Set
Frequently Purchased Together
Product Details
- Now an easier way to install toilet flange bolts!
- Each package contains 2 E-Z Snap toilet flange bolts, 2 open-end acorn nuts, 2 heavy-plated washers and 2 plastic retainer washers
- 5/16" x 2-1/4" bolts
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Length:
- 2-1/4 in
- Product Type:
- Toilet Bolt
- Size:
- 1/4 in x 2-1/4 in
- WaterSense Labeled:
- No