3 in - 4 in Wax Ring
NO-SEEP® No. 1 3 in - 4 in Wax Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 40% more wax than standard wax gaskets for a more positive seal
- For floor closet bowls only
- Bol-Wax No.1 standard wax gasket
- Bulk package of 48 wax rings
Documents
Specifications
- Brand Model Compatibility:
- For 3 in. and 4 in. Waste Lines
- Collection:
- NO-SEEP® No. 1
- Extra Wax:
- No
- Hardware Included:
- No
- Material:
- Wax
- Product Type:
- Standard
- Size:
- 3 in - 4 in
- With Horn:
- No