1/2 in. x 260 ft. Domestic PTFE Tape
1/2 in. x 260 ft. Domestic PTFE Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-purpose for use on a wide range of threaded pipe
- Tolerates -400° F to 500° F
- PTFE thread seal tape on plastic spool
- Bulk pack
- Meets federal specification T-27730A
- Non-flammable
Specifications
- Color Finish Name:
- White
- Length:
- 260 ft
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Size:
- 1/2 in x 260 in
- Thickness:
- 3.5 mil
- Width:
- 1/2 in