Double Thickness Sponge Rubber Gasket
Double Thickness Sponge Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in 12-pack.
- Harvey Specialty Non-Wax Gaskets are flexible toilet seal gaskets designed to fit 3 inch and 4 inch waste lines.
Documents
Specifications
- Color:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-3/4 in
- Height:
- 1-1/4 in
- Material:
- Sponge
- Product Type:
- Gasket
- Weight:
- 0.1 lb
- Width:
- 3 in