6 in. Cast Iron Standard Port Flanged Gate Valve
Figure 1797 6 in. Cast Iron Standard Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stems are non-rotating with surface finish to optimize packing seal
- Renewable seat rings
- Seat faces lapped for smooth finish and superior sealing
- Class 125 have flat faced end flanges, class 250 has raised face end flanges
- Each valve is shell and seat pressure tested per industry standard MSS SP-70
- Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
- Body has 5 tapping bosses
- Solid wedge design
Specifications
- ASME:
- ASME B16.1, ASME B16.10
- ASTM:
- ASTM A-126 Class B, ASTM A-307 Class A, ASTM A-536, ASTM A-563 Class A, ASTM B-16, ASTM B-62
- Collection:
- Figure 1797
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flange Type:
- Raised Face
- Handle Length (in):
- 14 in
- Handle Material:
- Cast Grey Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 15 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Cast Gray Iron, Bronze
- NSF Certified:
- No
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Grey Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 259 lb