2-1/2 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

You last purchased this on
 
Powell Valves

Figure 1561 2-1/2 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 1561 2-1/2 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

  • Fast #
  • Part #P1561FC8GXXXL
  • Item #1742129
  • Manufacturer Part #2.5 1561FC8GXXX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Seat faces lapped for smooth finish and superior sealing
  • Wall thickness per heavy wall API 600 requirements
  • Standard trim is API trim 8 for carbon steel valves, API trim 5 for chrome alloy valves, and API trim 10 for CF8M (T316) valves for optimal performance under normal conditions
  • End Flanges have the following raised faces per ASME B16.5: Classes 150-300: 1/16” (2mm). Classes 600-1500: 1/4” (7mm).
  • Check valves are suitable for service in horizontal line with cap vertical or in a vertical line with flow upward
  • Carrier pin is confined within the body wall and is not accessible from the exterior, thus no side body penetrations, eliminating a common leak path, on classes 150 through 600
  • Each valve is shell and seat pressure tested per industry standard API 598
  • Swivel disc for improved seat alignment and longer life
  • Other available options as follows: -Alternate valve materials such as chrome and stainless steel alloys -Alternate trim materials -Drain and other auxiliary connections -NACE service -Special cleaning for applications such as oxygen or chlorine -Other options available as specified
  • Each valve has a unique certification number that is traceable to the valve certification sheet which includes MTR data, pressure test, inspection result and certificate of conformance.
  • Requires Certification

Documents


Specifications

API:
API 598, API 600
ASME:
ASME 150, ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-105, ASTM A-182 Grade F11, ASTM A-182 Grade F22, ASTM A-193 B7, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-217 Grade WC6, ASTM A-217 Grade WC9, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
Figure 1561
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Length:
8-1/2 in
Material:
Cast Carbon Steel, Carbon Steel, Cobalt-Chromium Alloy, Stainless Steel
Material Type:
CR 13, Stellite
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Chlorine, Oxygen
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13, Carbon Steel
Valve Seat Material:
Carbon Steel, Stellite
Valve Size:
2-1/2 in
Valve Type:
Swing Check Valve
Weight:
40 lb