3/4 in. Brass Full Port NPT 600# Ball Valve
Series B200T 3/4 in. Brass Full Port NPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 61-8, ANSI Z21.15
- ASME:
- ASME B16.44, ASME B2.20.1
- CSA Certified:
- CSA Z21.15
- Clean Bagged:
- No
- Collection:
- Series B200T
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 7/1
- Length:
- 2-9/25 in
- Material:
- Brass
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.5 lb