60 in. 240V Variable Speed Air Curtain Door in Black
60 in. 240V Variable Speed Air Curtain Door in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-gauge, galvanized steel cabinet
- Adjustable aluminum directional vanes
- Variable motor speed
- Includes mounting plate
- Environmental separation and flying insect protection up to 7'
Specifications
- Blower Type:
- Variable Speed
- Coating:
- Galvanized
- Color Finish Name:
- Black
- Depth:
- 8-9/16 in
- Height:
- 8-3/16 in
- Horsepower:
- 1/4 hp
- Material:
- Steel
- Volts:
- 240V
- Width:
- 60 in