Blower Accessory for 22038 Direct-Vent Furnace
Blower Accessory for 22038 Direct-Vent Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 8" L x 6" H x 10" D
- 125 CFM
- Metal
Specifications
- Brand Model Compatibility:
- 22038 Direct-Vent Furnace
- CFM:
- 135 ft3/min
- Condensing:
- No
- Configuration:
- Direct Vent
- Diameter:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 8 in
- Length:
- 10 in
- Max CFM:
- 135 cfm
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 6 in