High/Low Limit Switch for 3509821 and 3509822 Series
High/Low Limit Switch for 3509821 and 3509822 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature cut-off: 260°F
- Switch cuts off device when certain temperature is reached
Specifications
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Brand Model Compatibility:
- 3509821, 3509822 Series
- Depth:
- 1-3/8 in
- Maximum Temperature:
- 260
- Product Type:
- Limit Switch
- Temperature Range:
- Up to 260 Deg F