17 oz. Stovetop Firestop Rangehood
17 oz. Stovetop Firestop Rangehood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 4-2/5 in
- FM Approved:
- No
- Height:
- 3-2/5 in
- Size:
- 17 oz
- UL Listed:
- Yes
- Width:
- 4-2/5 in