PMP 098 86.4% AFUE 1/2 hp Variable Speed Oil Furnace

Part #WPMP098VSS2X  |  Item #4780631  |  Manufacturer Part #PMP098VSS2X

Call for Pricing

Horsepower:

1/2 hp
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 86.40

CFM: 1350

CSA Certified: Yes

Collection: PMP 098

Condensing: No

Energy Star Compliant: No

Fan Speeds: Variable

Horsepower: 1/2 hp

Power Source: Oil

UL Listed: No