92.40% AFUE - 105,000 BTU - Upflow - Furnace
RGFE 92.40% AFUE - 105,000 BTU - Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 92.40 %
- BTU:
- 105000
- Collection:
- RGFE
- Configuration:
- Upflow
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Horsepower:
- 1 hp
- MBH:
- 105
- Power Source:
- Oil
- Stages:
- Single
- Tonnage:
- 8.5 Ton