1/12 HP 115V Circulator Pump
1/12 HP 115V Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 0.92
- Connection Type:
- Flanged
- Fitting Size 1:
- 3/4 in
- Flow Rate:
- 33 gpm
- Horsepower:
- 1/12 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 33
- Maximum Temperature:
- 230
- NSF Certified:
- Yes
- Pressure - Maximum:
- 140 psi
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- RPM:
- 2700
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 110 W
- Width:
- 5-1/16 in