MH129 Check Valve
MH129 Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- MH129
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Check Valve
- UL Listed:
- No
- Valve Size:
- 5-1/4 in