120V 29 gal Wet & Dry Vacuum
Compass 2™ 120V 29 gal Wet & Dry Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Daily cleaning will completely remove soils and bacteria
- Dispenses cleaning solutions at a safe pressure, rinses at low or high pressure and vacuums surface dry quickly
- State-of-the-art touchless cleaning design allows the operator a clutter-free work station, while providing easy access to tools, chemicals and accessories
- The Compass™ 2 allows the operator to clean multiple surfaces easily and safely while increasing productivity, saving time, and reducing labor costs
- Vacuums the surfaces completely dry in 1/3 less time than conventional cleaning methods
Specifications
- AMP:
- 12
- Capacity:
- 29 gal
- Collection:
- Compass 2™
- Cord Length:
- 50 ft
- Corded Cordless:
- Corded
- Height:
- 43 in
- Horsepower:
- 1/3 hp
- Length:
- 36 in
- Power Source:
- Electric
- UL Listed:
- No
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V
- Watts:
- 900 W
- Weight:
- 210 lb
- Width:
- 24-3/4 in