24 in. Grab Bar in Stainless Steel

You last purchased this on
 
Wingits®

24 in. Grab Bar in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

24 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #WWGB6SS24
  • Item #1510407
  • Manufacturer Part #WGB6SS24
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Multiple hole pattern for mounting
  • Made of 18/8 304 stainless steel
  • Exceeds all building codes and ADA guidelines
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
Capacity:
800 lbs
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-1/2 in
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
800 lb
Width:
4 in