24 x 2-1/4 x 3 in. Towel Bar in Satin Nickel
Modern Elegance™ 24 x 2-1/4 x 3 in. Towel Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heli-Arc Welded structural 18/8 stainless steel
- BridgeBind™ manufacturing technology
- MODERN Elegance™
- Optional Accessories: Fasteners: WMAWME35; Drill Bits: WWA200GT34
- Hand polished
- No lines
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 2-1/4 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-1/4 in