24 in. Grab Bar in Polished Stainless Steel
Standard™ 24 in. Grab Bar in Polished Stainless Steel
Frequently Purchased Together
Product Details
- Exceeds ADA Guidelines and all building codes
- Multiple hole pattern for mounting
- Slotted flanges to accommodate fast and easy installation when using grab bar WingIts®
- Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange
- Made of 18/8 304 stainless steel
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Standard™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 800 lb
- Width:
- 4 in