2 in. Plastic Shower Drain
Pasco 2 in. Plastic Shower Drain
Frequently Purchased Together
Product Details
- Fixes leaky shower drain
- Shower tear-out eliminated
- Use in fiberglass or plastic showers
- Lifetime guarantee
- Drain installs after shower stall installation
- Step by step instructions included
- Allows one person shower stall installation
- Fits 2" ABS and 2" PVC pipe
- UPC approved
Specifications
- Adjustable:
- No
- Collection:
- Pasco
- Construction:
- Non-Membrane
- Drain Base Height:
- 2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round