2 in. 300 psi Steel Pressure Gauge

You last purchased this on
 
Winter's Thermogauges

2 in. 300 psi Steel Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Winter's Thermogauges

2 in. 300 psi Steel Pressure Gauge

  • Fast #
  • Part #WPEM205
  • Item #7207843
  • Manufacturer Part #PEM205
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Steel
NSF Certified:
No
Pressure - High:
300
Pressure - Low:
0
Temperature Range:
-40 to 150 Deg F