4 in. Gauge Diaphragm
4 in. Gauge Diaphragm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Product Type:
- Gauge