240 Degree F 1/2 in. NPT Hot Water Thermometer
240 Degree F 1/2 in. NPT Hot Water Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Maximum Temperature:
- 240
- Temperature Range:
- 30 to 250 Deg F