50 lb. Reclaimed Huck Towel in Blue

You last purchased this on
 
Wipeco

50 lb. Reclaimed Huck Towel in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wipeco

50 lb. Reclaimed Huck Towel in Blue

  • Fast #
  • Part #WBST50
  • Item #7426258
  • Manufacturer Part #BST50
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Product Type:
Huck Towel
Weight:
50 lb