24L Steam Sterilizer
24L Steam Sterilizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete, self-contained unit features an immersion heating element, automatic thermostatic control, automatic release valve, and pilot light
- Add distilled water, replace the inner chamber, secure the lid and turn on
- Portable sterilization made simple
- Optional support base elevates the unit and provides greater airflow while protecting countertops
- Metal to metal seal eliminates gaskets and clamping locks prevent opening when pressure is present
- After achieving a minimum temperature of 121°C at 15 psi, dry steam penetrates the instruments making them sterile in 30 minutes
- Sterilization pressure takes place at 17 to 19 psi and timer rings when sterilization is complete
- The control valve releases steam after about 20 minutes
Specifications
- AMP:
- 13.75
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Diameter - Inside 1:
- 12-3/8 in
- Diameter - Outside:
- 12-3/4 in
- Height:
- 16-3/4 in
- ISO:
- ISO 13485
- Material:
- Cast Aluminum, Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Sterilizer
- Size:
- 24 L
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1650 W
- Weight:
- 34 lb