• Cart

DESCRIPTION

  • Excellent fire tested characteristics
  • Floating ball is self adjusting and self cleaning
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Premium quality with proven performance in a variety of applications
  • Seat design allows pressure to relieve from body cavity

WKM 310 Series 2 in. 150 psi Flanged Ball Valve

WB100S843S2WRK

Valve Size:

2 in

SPECIFICATIONS

Collection
310 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Maximum Pressure
150 psi
Maximum Temperature
310
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Wrench
Valve Port Opening
Standard Port
Valve Size
2 in
Valve Type
Ball Valves

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS