2 in. Carbon Steel Flanged 900# Ball Valve
2 in. Carbon Steel Flanged 900# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Pressure - Maximum:
- 900 psi
- Pressure Class:
- 900#
- Valve Body Style:
- Ball
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve