6 in. Stainless Steel TFM Lever Handle Butterfly Valve
DynaCentric® 6 in. Stainless Steel TFM Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- DynaCentric®
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- TFM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve