2 in. 150# PTFE Flat Face Gasket
2 in. 150# PTFE Flat Face Gasket
Frequently Purchased Together
Product Details
- Reliably seal a broad range of flange materials with this low stress-to-seal, dimensionally stable and chemically resistant 100% expanded PTFE pipe gasket
Documents
Specifications
- Application:
- Industrial, Ductile Iron
- Brand Model Compatibility:
- Style 800
- Diameter - Outside:
- 2 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No