3/8 in. Roll Seal
3/8 in. Roll Seal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 25 ft
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 3/8 in