Handle in Silver Tones
Handle in Silver Tones
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 24 in E Series Transitional Drop-Down Door Microwave Oven
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Handle
- UL Listed:
- No