Knob Set in Blacks

Wolf

Knob Set in Blacks

Brand image
Wolf

Knob Set in Blacks

  • Part #W804367
  • Item #1878015
  • Manufacturer Part #804367
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 17ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Category: Blacks Select Color Finish Category

Package Quantity Info:

EA: 1 IP: 1
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Documents


Specifications

Brand Model Compatibility:
48 in and 60 in Pro-Style Dual Fuel Range
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Knob Set

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';