Polycarbonate and Nylon Safety Glasses in Black Frame with Aqua Precision Blue Mirror Lens
Khor Polycarbonate and Nylon Safety Glasses in Black Frame with Aqua Precision Blue Mirror Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light weight frame
- Flexible Frame
- Polarized Lens
- Ballistic Safety Rated
Specifications
- ANSI:
- ANSI Z87.1 2010
- Application:
- Eye Protection
- CE Approved:
- No
- Clothing Size:
- One Size Fits Most
- Coating:
- Anti-scratch
- Collection:
- Khor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Unisex
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Blue Mirror
- Height:
- 2 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate, Nylon
- Product Type:
- Safety Glasses
- Reusable:
- Yes
- Size:
- One Size Fits Most
- Weight:
- 0.04 lb
- Width:
- 4 in