29-7/8 x 29-1/2 x 35-1/2 in. 5.1 cu. ft. Electric Induction Freestanding Range
Professional 29-7/8 x 29-1/2 x 35-1/2 in. 5.1 cu. ft. Electric Induction Freestanding Range
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wolf’s dual Verti Flow™ convection system provides reliably even heat, reduces hot and cold spots, and enables consistent multi-rack cooking
- Gourmet mode features nearly 50 presets that automatically control the oven to ensure delicious results
- The scratch-resistant, ceramic glass induction cooking surface provides consistent, precise temperature control and nearly instantaneous temperature adjustment response
- Because the cooktop stays relatively cool, spills don't stick to the surface - making cleanup a breeze
- Boost mode delivers rapid heat for lightning-fast boil times
- The bridge function joins two induction zones into one large area, enabling use of an induction-capable griddle, open roaster, or fish poacher
- The sleek range top features a striking interactive display. The full-color touchscreen is intuitive, easy to read, and locks for safety and cleaning
- Take the guesswork out of cooking with 10 chef-created cooking modes, including bake, broil, convection, convection roast, dehydrate, gourmet, proof, roast, stone, and warm
- The temperature probe alerts you when your dish has reached the desired temperature
- The oven offers self-clean, delayed start, timed cook, and sabbath features
Specifications
- AMP:
- 50
- Burner Type:
- Induction
- Capacity:
- 5.1 cu ft
- Collection:
- Professional
- Depth:
- 29-1/2 in
- Height:
- 35-1/2 in
- Material:
- Ceramic Glass, Stainless Steel
- Power Source:
- Electric
- Volts:
- 208/240V
- Weight:
- 391 lb
- Width:
- 29-7/8 in
- Wireless Communication - FEI:
- Wi-Fi